Beli material insulation di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Harmony Insulation Thermal Foam XLPE (Insulasi Busa Termal)Deskripsi:Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56% Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 PermResistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)atribut:
- Roll Size (m): 1.2x25
- Coverage Area (m²): 30
- Density (kg/m³): 25 (Core Foam Only)
- Foam Type: TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam
- Lamination: Metalized Foil
- Operating Temperature Range (°C): -40~+85 (no adhesive)
- YOSHINO Glass Cloth for Insulation MaterialDeskripsi:-Chlorine and fluorine content are extremely low, making it ideal for piping of nuclear power generation.-Made of stainless steel and excellent for stress corrosion prevention.-It is ideal for insulation material since it has low thermal conductivity.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).-Futon cover for heat insulation and refrigeration construction.-Annealing and slow cooling at shipyard, ironworks and power station.atribut:
- Material: Glass Fiber
- W x L: 1000mmx20m
- TECHLITE INSULATION Breathable Melamine Foam InsulationDeskripsi:These melamine foam insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and glued or fastened in place to fit the needs of the application.atribut:
- Flame Spread Index: 25
- Flexibility: Flexible
- Foam Cell Type: Open
- Insulation Material: Melamine
- Maximum Operating Temperature (°F): 350
- Minimum Operating Temperature (°F): -40
- Plenum Rating: Plenum Rated
- Smoke Developed Index: 50
- EnerLife Insulation Aluminium Foil Premium (Peredam Panas)atribut:
- Roll Size (m): 1.2x12
- Thickness (mm): 15
- Coverage Area (m²): 14.4
- Density (kg/m³): 25 (Core Foam Only)
- Foam Type: Physhically (IXPe) Crosslinked Closed Foam
- Lamination: Aluminium Foil + Aluminium Foil
- Operating Temperature Range (°C): -80~+100 (no adhesive)
- Insulflex Single Insulation Tubing Class 1 (Pipa AC)atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- Superlon Insulation Material Roll (Insulasi Peredam)Deskripsi:Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
- EnerLife Insulation Aluminium Foil Super Double Side (Peredam Panas)atribut:
- Density (kg/m³): 25 (Core Foam Only)
- Operating Temperature Range (°C): -80~+100 (no adhesive)
- EnerLife Insulation Material Super (Insulasi Peredam)Deskripsi:ENERLIFE SUPER SERIES adalah seri Best Value sebuah produk Insulasi Atap. Dengan penjualan terbesar dan paling banyak dipakai konsumen di Indonesia. Menggunakan gabungan material Pure Aluminium Foil dan XPE Fire Retardant Class O Foam menjadikan produk Enerlife Super Series sangat tangguh, aman dan tahan lama.Memiliki 3 ketebalan utama, yaitu 4mm, 8mm & 12mm disesuaikan dengan kebutuhan bangunan, jenis atap yang akan digunakan dan tingkat kenyamanan suhu yang ingin dicapai.Praktis dan mudah dipasang. Sekali pemasangan untuk pemakaian jangka panjang, sehingga menghemat biaya renovasi dan penggantian material baru yang sangat besar. Dapatkan penawaran harga terbaik dari kami.atribut:
- Length (m): 25
- Size (m): 1.2x25
- Foam Type: TL-XPE / Chemically Crosslinked Closed Cell Polyolefin Foam
- Lamination / Reinforced: Aluminium Foil (FR)
- Coverage Area (m²): 30
- Density (kg/m³): 25 (Core Foam Only)
- Resistance to Fungi (ASTM G21/SGS Korea): Zero Growth (Result Test : 0) VOC Emission Rate Low VOC Emitting (ASTM D5116) (Total Volatile Organic Compounds 0.036 mg/m2.h) Korea Conformity Laboratories (KCL) Operating Temperature Range -80°C~+ 100°C (no adhesive)
- Thermal Conductivity (ASTM C518): 0.02953 W/m.k (@temp 24.5°C) / Humidity (RH) 56%
- Water Vapour Permeance (ASTM E96 / TUV Singapore): 2.09 x 10 g/Pa.m2.s 3.7 x 10-2 Perm
- Water Vapour Transmission (ASTM E96 / TUV Singapore): 1.1 x 102 g/m2.hr 1.5 x 10-2 grain/ft2.hr
- Aeroflex Pipe Insulation (Pipa AC)atribut:
- Wall Thickness (mm): 10
- Tube Length (m): 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kikuchi Aluminium Coated Thermal Insulation Sheet for WindowDeskripsi:- For heat insulation of factory, office and housing windows. - For heat shielding of temporary houses at construction sites. Emissivity: 0.45 (when the silver surface is turned to sunlight) /0.9 (when the white surface is turned to sunlight). Material Base Fabric : Polyester mesh fabric Surface : PVC resin + aluminum coating Back : PVC resinatribut:
- Absorption Rate (%): 19
- Inward Solar Transmittance: 0.35
- Width (mm): 1770
- Length (m): 10
- Thickness (mm): 0.45
- Visible Light Transmittance (%): 8
- Solar Transmittance (%): 13
- Solar reflectance (%): 68
- ASADA Heat Insulating MatDeskripsi:For blocking burner flames when brazing copper pipes. Compatible with flame temperature of 1000°C.atribut:
- AS ONE Part Number: 65-2353-37
- Dimensions (LxW) (mm): 300x500
- Flame Temperature (°C): 1000
- monotaro Spiral Tap (Homo Processing) (Tap Ulir)Deskripsi:Ideal for female threading of blind holes. -Because it is subjected to homo processing, it is hard to weld and achieves a long service life. For general mild steelatribut:
- Chamfer: 2.0 ~ 3.0P
- Female Screw Type: Metric thread
- Grade: Equivalent to JIS class 2
- Material: High speed tool steel (HSS - E)
- Number of Flutes: 3
- Processing: For blind holes
- Shape: M6 or less will be the protruding center.
- Spiral Groove Angle (Degree): 40
- Surface Processing: Homo treatment
- SEKISUI Thermal barrier cool netatribut:
- Width (mm): 1000
- Thickness (mm): 0.3
- SANEI Thermal Insulation Tape (Pita Insulasi Panas)Deskripsi:Thermal insulation tape for anti-freezing heaters.atribut:
- Tape Width (mm): 50
- Tape Length (m): 4
- Tape Thickness (mm): 2
- Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 6 (1/4inch)
- Harmony Insulation Bubble Foil Aluminium (Insulasi Gelembung)Deskripsi:Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.atribut:
- Roll Size (m): 1.2x25
- Coverage Area (m²): 30
- Lamination: Aluminium Foil
- Tape Type: Double Side
- AB Foam Pipe insulation (Pipa AC)Deskripsi:AB XLPE - FOAM is an answer for various application areas requiring low thermal conductivity and fire class approved product with very flexible still tough insulation material which offers ease of installation along with durable life span.atribut:
- Material: XLPE + aluminium foil
- Length (mm): 2000
- Superlon Insulation Pipe Layer AC (Pipa AC)Deskripsi:Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.atribut:
- Length (m): 1.8
Daftar Harga material insulation Terbaru November 2026
| Harmony Insulation Thermal Foam XLPE (Insulasi Busa Termal) | Rp839.900 |
| MATSUMURA Acoustic Sound Insulation Material Carmofoam | Rp3.199.900 |
| YOSHINO Glass Cloth for Insulation Material | Rp8.999.900 |
| TECHLITE INSULATION Breathable Melamine Foam Insulation | Rp829.900 |
| EnerLife Insulation Aluminium Foil Premium (Peredam Panas) | Rp4.799.900 |
| Insulflex Single Insulation Tubing Class 1 (Pipa AC) | Rp17.900 |
| Kimmco Glasswool Insulation (Insulasi Peredam) | Rp569.900 |
| Superlon Insulation Material Roll (Insulasi Peredam) | Rp2.499.900 |
| EnerLife Insulation Aluminium Foil Super Double Side (Peredam Panas) | Rp2.299.900 |
| EnerLife Insulation Material Super (Insulasi Peredam) | Rp1.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP109300089-1.jpg)



/qxP109299969-1.jpg)
/maP107758802-1.jpg)
/pkP107885920-1.jpg)
/2cP108339084-1.jpg)
/07P109300007-1.jpg)
/8vP108233319-1.jpg)
/nrP110033855-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/Kikuchi%20Aluminium%20Coated%20Thermal%20Insulation%20Sheet%20for%20Window/1pP103698061-1.jpg)

%20(Tap%20Ulir)/P102247392-1.jpg)

%20Khusus%20Lain/SANEI%20Thermal%20Insulation%20Tape%20(Pita%20Insulasi%20Panas)/kyP110853754-1.jpg)
/pmP105216922-1.jpg)
/rfP109299987-1.jpg)
/68P112299224-1.jpg)
/6vP108341247-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)